Riferimenti
Parker:PGFS402BSSM
Rubix:999200100067009


Riepilogo info tecniche
| Tipologia | sae butt weld counter flange |
|---|---|
| Modello | pgfs402b |
| Pressione massima di esercizio | 420 bar |
Dettagli del prodotto : SAE BUTT WELD COUNTER FLANGE PGFS402BSSM
4 bolt flange connection ISO 6162-1/2 (SAE J518 Code 61/62) and ISO 6164 is a proven leak-free connection, especially suited for larger sizes. As a result, it has achieved worldwide acceptance. The connection’s success is in its simplicity. The static O-ring seal is compressed between the bottom of the groove in the flange head and the flat surface of the port or flange pad, providing a reliable soft seal. High grade bolts ensure the holding power for dynamic applications up to 420 bar.
Markets:
• Environment
• Industrial
• Machine Tools
• Marine
• Materials Handling
• Mobile Industries
• Power Generation
• Press Building
Applications:
• Suitable for general hydraulic and industrial applications.
This simple design provides several advantages over threaded port connections, such as NPT, SAE, BSPP, ISO 6149 etc., in larger sizes:
• Ability to connect tube fittings connection systems to SAE port systems
• Much lower tightening torque required from the four bolts compared to equivalent fitting assembly torques
• Less tightening torque means smaller wrenches and wrench swing clearances – providing ease of assembly in
tight working environment.
• Single seal point between tube/pipe/hose assembly and the port
Markets:
• Environment
• Industrial
• Machine Tools
• Marine
• Materials Handling
• Mobile Industries
• Power Generation
• Press Building
Applications:
• Suitable for general hydraulic and industrial applications.
This simple design provides several advantages over threaded port connections, such as NPT, SAE, BSPP, ISO 6149 etc., in larger sizes:
• Ability to connect tube fittings connection systems to SAE port systems
• Much lower tightening torque required from the four bolts compared to equivalent fitting assembly torques
• Less tightening torque means smaller wrenches and wrench swing clearances – providing ease of assembly in
tight working environment.
• Single seal point between tube/pipe/hose assembly and the port
Il montaggio include: Solo flangia
Tipo di connessione: Controflangia a saldare di testa
Divisione: Connettori alta pressione Divisione Europa
Dimensione flangia: 3/4
Tipo di flangia: Flangia piena diritta
Materiale: Acciaio inox
Tipo di attacco: SAE 6000 / ISO 6162-2
Dimensioni del tubo: Max. 26,9
Tipo di connessione: Controflangia a saldare di testa
Divisione: Connettori alta pressione Divisione Europa
Dimensione flangia: 3/4
Tipo di flangia: Flangia piena diritta
Materiale: Acciaio inox
Tipo di attacco: SAE 6000 / ISO 6162-2
Dimensioni del tubo: Max. 26,9
Informazioni tecniche
Attributi
| Tipologia | sae butt weld counter flange |
|---|---|
| Modello | pgfs402b |
| Pressione massima di esercizio | 420 bar |
| Diametro nominale (metrico) | 19 mm |
| Grandezza | 3/4 (dn 19) |
| Norma | ISO 6162-1/-2 |
| Collegamento | kołnierz do zgrzewania doczołowego (butt weld), 4-śrubowy (counter flange) |
| Codice doganale | 73072100 |
Mostra UNSPSC / ECL@SS
€ 258,77 IVA esclusa
/ Unità
€ 315,70 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione