E-A-RCAPS INSERTI DI PROVA CON SONDA MODELLO 200, SCATOLA DA 50 PAIA, 393-2002-50 7100113020
Hearing Protector
Vedi informazioni tecnicheVedi documentiRiferimenti
3M:EARCAPSP
Rubix:999220804031996
Produttore:7100113020
Documenti
Dettagli del prodotto : E-A-RCAPS INSERTI DI PROVA CON SONDA MODELLO 200, SCATOLA DA 50 PAIA, 393-2002-50 7100113020
3M™ E-A-R Caps™ feature comfortable foam caps on a flexible band block the ear canal opening. Flexible band holds caps in place. Easy to put on and remove.
Punti di forza
•Soft foam caps block the entrance to the ear canal. Band is worn under the chin
Ideal for intermittent protection needs
Noise Reduction Rating (NRR)* 17 dB. CSA Class BL
The NRR may overestimate the hearing protection provided during typical use
Ideal for intermittent protection needs
Noise Reduction Rating (NRR)* 17 dB. CSA Class BL
The NRR may overestimate the hearing protection provided during typical use
Applicazioni
Assembly;Blasting;Cleaning;Demolition;Electrical;Facility Maintenance;Grinding;Machine Operation;Painting;Sanding;Welding;Automotive;General Manufacturing;Manufacturing;Metal Fabrication;Military Maintenance;Mining;Oil and Gas;Pharmaceutical;Repair and Operation (MO);Transportation
Informazioni tecniche
Attributi
| Precisione | 17 dB |
|---|
Mostra UNSPSC / ECL@SS
€ 52,79 IVA esclusa
/ 10 Paia
€ 64,40 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione
