CUFFIE AURICOLARI CON CUSCINETTI DI PROVA CON SONDAPELTOR OPTIME 105, 393-3004-2 7100123728

Earmuff Probed Cushion

Vedi informazioni tecniche

Riferimenti

3M:393-3004-2
Rubix:999220804032016
Produttore:7100123728
EAN:00078371670900
CUFFIE AURICOLARI CON CUSCINETTI DI PROVA CON SONDAPELTOR OPTIME 105, 393-3004-2 7100123728

Dettagli del prodotto : CUFFIE AURICOLARI CON CUSCINETTI DI PROVA CON SONDAPELTOR OPTIME 105, 393-3004-2 7100123728


3M™ PELTOR™ Earmuffs Optime III and Optime 105 Probed Test Cushions snap into the 3M™ PELTOR™ Optime III and Optime 105 Earmuffs (sold separately) to allow for fit testing with the 3M™ E-A-Rfit™ Dual-Ear Validation System. The complete system issues a pass or fail rating based on the employee's personal attenuation rating (PAR) when wearing 3M PELTOR Optime III and Optime 105 Earmuffs. 3M™ PELTOR™ Earmuffs Optime III and Optime 105 Probed Test Cushions work with the PELTOR™ Optime III and Optime 105 earmuffs (sold separately) to allow for fit testing with the 3M™ E A Rfit™ Dual Ear Validation System. These cushions are used specifically with the 3M PELTOR Optime III and Optime 105 Earmuffs to help employers determine the level of protection the earmuffs are providing. Adapter clips hold microphones next to earmuffs for proper positioning during testing. Case includes two pair of probed cushions and two pair of adapter clips. Workers can bring the 3M PELTOR Optime III and Optime 105 Earmuffs they are using in the workplace, have the operator remove and inspect their cushions, replace them with the appropriate probed test cushions, and be fit tested.

Punti di forza

•Easily snaps into employee's own earmuffs enabling fit test. Adapter clips hold microphone next to earmuff for proper positioning during testing
Probed cushions can be cleaned with hygiene wipes and reused
Adapter clips hold microphones next to earmuffs during testing
The NRR may overestimate the hearing protection provided during typical use

Applicazioni

Health and Safety Testing

Informazioni tecniche


Attributi
26,52 IVA esclusa
/ Paia
32,35 IVA inclusa
  • Accedi/registrati per visualizzare i tempi di spedizione