E-A-R CLASSIC INSERTI DI PROVA CON SONDA PICCOLI, SCATOLA DA 50 PAIA, 393-2007-50 7000052884

Probed Test Plug

Vedi informazioni tecnicheVedi documenti
Riferimenti
3M:CLASSSMX
Rubix:999220804031623
Produttore:7000052884
E-A-R CLASSIC INSERTI DI PROVA CON SONDA PICCOLI, SCATOLA DA 50 PAIA, 393-2007-50 7000052884
Documenti

Dettagli del prodotto : E-A-R CLASSIC INSERTI DI PROVA CON SONDA PICCOLI, SCATOLA DA 50 PAIA, 393-2007-50 7000052884


3M™ E-A-R™ Classic™ Probed Test Plug are a modified version of the disposable foam 3M Classic Earplugs you know and use, specially designed to be used with the 3M™ E-A-Rfit™ Dual-Ear Validation System. 3M™ E-A-R™ Classic™ Probed Test Plug are a modified version of the disposable foam 3M Classic Earplugs you know and use, specially designed to be used with the 3M™ E-A-Rfit™ Dual-Ear Validation System Our earplugs are the same model sold as standard, but engineered specifically for use with 3M™ E-A-Rfit™ Dual-Ear Validation System. The complete system issues a pass or fail rating based on the employee's personal attenuation rating (PAR) when wearing 3M earplugs. These probed earplugs allow employers to determine the level of protection the specific model of earplug is providing. Workers can use the probed versions of the existing model of earplugs they’re using in the workplace and assess their fit and compliance. Using the probed test ear plugs the 3M™ E-A-Rfit™ Dual-Ear Validation System measures the effectiveness of the hearing protection from inside the employees ear, providing accurate quantitative results. These probed test plugs are for use with the system only and are not suitable for use as hearing protection. There are 50 pairs in each box.

Punti di forza

•These test earplugs are modified with a probe tube for use during earplug fit testing with the 3M™ E-A-Rfit™ Validation System
For use with 3M™ E-A-Rfit™ Validation System to measure HPE effectiveness
Should not be used as hearing protection
50 pairs per box
3M PSD products are for occupational use only

Applicazioni

Commercial Buildings;Design and Construction;Heavy Infrastructure;Industrial Maintenance;Health and Safety Testing

Informazioni tecniche


Attributi
Mostra UNSPSC / ECL@SS
23,66 IVA esclusa
/ 10 Paia
28,86 IVA inclusa
  • Accedi/registrati per visualizzare i tempi di spedizione