PELTOR ADATTATORE PTT, CABLATO PER GROUND MECHANIC, 3 METRI, HI-VIZ, CAVO DRITTO, FL5008-02 GB 7000107874

3M™ Peltor™ Ground Mechanic Adapters

Vedi informazioni tecniche

Riferimenti

3M:FL5008-02GB
Rubix:999230905003471
Produttore:7000107874
EAN:07318640046788
PELTOR ADATTATORE PTT, CABLATO PER GROUND MECHANIC, 3 METRI, HI-VIZ, CAVO DRITTO, FL5008-02 GB 7000107874

Dettagli del prodotto : PELTOR ADATTATORE PTT, CABLATO PER GROUND MECHANIC, 3 METRI, HI-VIZ, CAVO DRITTO, FL5008-02 GB 7000107874


The PTT button is logically placed so that it is easy to access with either hand. The design makes it easy to use even with heavy gloves. The PTT button has a specific pressure point. The jack is at a 10 degree angle to the fixed cord and positioned so that the headset is easy to plug in and unplug in all situations.

Informazioni tecniche


Attributi
291,08 IVA esclusa
/ Unità
355,12 IVA inclusa
  • Accedi/registrati per visualizzare i tempi di spedizione