Riferimenti
Klüber Lubrication:960290590
Rubix:160000000021621
Produttore:0960290590
Documenti
Dettagli del prodotto : 0960290590-GRASSO KLUBERSYNTH UH1 14-31 370G
GRASSO
Punti di forza
• Reliable operation also at low temperatures due to soft consistency and low base oil viscosity
• Reduced risk of premature component failure due to good adhesion and anticorrosive behaviour
• Lubricant starvation prevented by very good pumpability in centralised lubricating systems
• NSF-H1 registration for higher process reliability
• Reduced risk of premature component failure due to good adhesion and anticorrosive behaviour
• Lubricant starvation prevented by very good pumpability in centralised lubricating systems
• NSF-H1 registration for higher process reliability
Informazioni tecniche
Attributi
| Peso | 370 g |
|---|---|
| Quantità del pacco | scatola |
| Temperatura minima | -45 °C |
| Temperatura massima | 120 °C |
Mostra UNSPSC / ECL@SS
€ 66,67 IVA esclusa
/ Unità
€ 81,34 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione
