LUBRIFICANTE MOBIL VACTRA OIL N.1 LT.20

Slide Lubricant

Vedi informazioni tecnicheVedi documenti

Riferimenti

Mobil:VACTRA N 1 20L
Rubix:999201202000218
Produttore:10M02120
LUBRIFICANTE MOBIL VACTRA OIL N.1 LT.20

Riepilogo info tecniche

Capacità20000 ml

Documenti

Dettagli del prodotto : LUBRIFICANTE MOBIL VACTRA OIL N.1 LT.20


The Mobil Vactra Oil Numbered Series is carefully formulated from high-quality base stocks and performance balanced with an advanced additive system that provides controlled frictional properties, compatibility with aqueous metal working fluids and corrosion protection of parts and equipment. The unique additive package provides exceptional frictional properties on a wide variety of way materials, including steel on steel and steel on polymer, reducing stick-slip and chatter. This allows smooth, uniform motion at design travel speeds enhancing machine productivity and accuracy helping to prolong tool life and enhance surface finish. The Mobil Vactra Oil Numbered Series has been optimized to provide separability from many aqueous coolants while minimizing the corrosive effects of high pH coolants on lubricated surfaces.

Punti di forza

•The Mobil Vactra Oil Numbered Series has been developed and specifically designed to provide an extra margin of machinery protection by satisfying the stringent demands of slide ways. The oils exhibit excellent lubricity and load-carrying performance contributing significantly to improving the production of quality parts. The Mobil Vactra Oil Numbered Series provides separability from many water and aqueous coolants reducing the potential negative effects of cross contamination which helps to enhance the service life and performance of both the lubricant and coolant

Applicazioni

Mobil Vactra Oil No. Series of products are suitable for use in applications that require Fives Cincinnati specifications P53;P47;and P50;Mobil Vactra Oil No. 1 and No. 2 are recommended for horizontal slideways on small to medium size machine tools. They are also suitable

Informazioni tecniche


Attributi
Capacità20000 ml
  • Accedi/registrati per visualizzare i tempi di spedizione