Riferimenti
Gates:9254-50140-MM
Rubix:160000000465518
EAN:5412571214116


Riepilogo info tecniche
| Profilo | h |
|---|---|
| Larghezza cinghia | 711 mm |
| Passo di dentatura | 12,7 mm |
Documenti
Dettagli del prodotto : MANICOTTO 240 H VARIABLE MM
Gates® classical synchronous PowerGrip™ Timing belts offer a maintenance-free, economical, and OE quality solution for your conventional timing drives such as chains and gears. Its application range extends from minimum drives (computer printers) to heavy-duty machinery (oil pumps, etc). The trapezoidal tooth profile makes this belt well suited for use in positioning applications.
Manicotto sincronizzato Gates PowerGrip CTB 240 H (profilo H) con passo 12,7 mm e 48 denti. Materiale in neoprene e denti in nylon.
Punti di forza
•Fibreglass tensile cord provides high strength, excellent flex life and high resistance to elongation
Neoprene body provides protection against grime, grease, oil, moisture, and other contaminants
Nylon tooth facing provides a durable wear surface for long service life
Neoprene body provides protection against grime, grease, oil, moisture, and other contaminants
Nylon tooth facing provides a durable wear surface for long service life
Applicazioni
Positioning
Informazioni tecniche
Attributi
| Profilo | h |
|---|---|
| Larghezza cinghia | 711 mm |
| Passo di dentatura | 12,7 mm |
| Materiale | policloroprene (neoprene); denti in nylon |
| Numero di denti | 48 |
| Serie | 240-h |
| Altezza | 4 mm |
| Lunghezza primitiva (mm) | 609,6 mm |
| Max. Temperatura d'impiego | 100 °C |
Mostra UNSPSC / ECL@SS
- Disponibile: spedito entro 24 ore