MARKER PEN WHITE 20395-AA

Marker pen

Vedi informazioni tecnicheVedi documenti
Riferimenti
CRC:20395-AA
Rubix:999250617006404
Produttore:20395-AA
EAN:5412386002717
MARKER PEN WHITE 20395-AA
Riepilogo info tecniche
Colorebianco
Tipo di marcaturapermanente
Dimensione della punta4,5 mm
Documenti

Dettagli del prodotto : MARKER PEN WHITE 20395-AA


With CRC marker pen you can easily place a permanent paint marker on any surface. The paint from the pen dries very quickly and is clearly visible even on a black surface. The special marker point with valve function also prevents excess paint spots, which makes the pen durable in use. In short, the CRC marker pen is a must-have in your tool box.

Punti di forza

Excellent coverage thanks to the use of correction fluid technology. Can be used on wood, metal, rubber, glass, textile, paper, enamel, plastic, cardboard, tiles, ... Easy and clean application.

Informazioni tecniche


Attributi
Colorebianco
Tipo di marcaturapermanente
Dimensione della punta4,5 mm
Mostra UNSPSC / ECL@SS
  • Accedi/registrati per visualizzare i tempi di spedizione

Colore

selezionare le varianti (5)