130510000EFBD-MOTORE AUTOFRENANTE KW 0,22 4P B5 IEC63C 3PH 230/400V 50HZ IP54 CLF IE1 BM MD
Motore
Vedi informazioni tecnicheVedi documentiRiferimenti
MGM Motori:KW 0,22 4P B5 IEC63C 3PH 230/400V 50HZ IP54 CLF IE1 BM MD
Rubix:170000000842047

Documenti
Dettagli del prodotto : 130510000EFBD-MOTORE AUTOFRENANTE KW 0,22 4P B5 IEC63C 3PH 230/400V 50HZ IP54 CLF IE1 BM MD
BM series motors are equipped with DC brake coil. DC brake coil is supplied through a rectifier located in the terminal box (standard voltage supply is 230V 50/60 Hz). The rectifier is provided with over-voltage Protection devices. The brake torque remains the same in both directions of rotation and the motor brakes without shaft axial sliding. Brake torque can be set loosening or tightening the adjustable springs (78) where available or in the presence of fixed springs, removing the central springs or replacing the springs with ones of another type.Never set the brake torque to a higher value than the one indicated on the motor nameplate. BM series motors are fitted as standard with a hexagonal hole on the shaft at non drive end to allow manual rotation. On request BM series motors can be provided with brake release return lever located on the motor side.
Punti di forza
•The cooling fan is fitted at non-drive shaft end
Low noise brake
Low Maintenance
Low noise brake
Low Maintenance
Applicazioni
Standard Induction Duty Applications;Rapid Cyclic Start/Stop;Palletizers;Packaging Machinery;Conveyors;Synchronized Systems;Speed Regulated;Winches;Transfer Cars;Stackers;Crane Hoist/End Truck/Trolley
Informazioni tecniche
Attributi
| Potenza | 0,22 kW |
|---|---|
| Tensione | 400 V |
| Altezza assi | 260 mm |
| Numero di poli | 4 |
| Classe di efficienza energetica | ie1 |
| Grado di protezione (IP) | ip54 |
| Diametro dell'albero | 11 mm |
| Esecuzione | bm |
Mostra UNSPSC / ECL@SS
€ 223,82 IVA esclusa
/ Unità
€ 273,06 IVA inclusa
- Disponibile: spedito entro 24 ore
