PARKER NO-SKIVE 462-5 2SC DN8 462-5

Parker Hannifin

Vedi informazioni tecnicheVedi documenti

Riferimenti

Parker:462-5
Rubix:999200100086912
Produttore:462-5
PARKER NO-SKIVE 462-5 2SC DN8 462-5

Riepilogo info tecniche

Diametro interno7,9 mm
Vedi tutti gli attributi tecnici

Documenti

Dettagli del prodotto : PARKER NO-SKIVE 462-5 2SC DN8 462-5


Parker 462, 462ST, 462TC EVO meets EN 857-2SC - ISO 11237 - Type 2SC and offer an excellent solution for the more demanding market requirements. Advanced materials and production technologies are applied to address the market's top compact hose application priorities such as routing ease, abrasion resistance, bend radius, media and environmental influence. This medium pressure hoses are available with standard cover, tough cover and super tough cover. Tough cover offers 80 x and super tough cover even 450 x greater abrasion resistance than standard rubber cover hoses. The Medium Pressure hose range is complemented by a full selection of compatible No-Skive fittings in steel and stainless steel.

 



Markets

 

• Construction Equipment

• Injection Moulding

• Forestry and Agriculture

• Materials Handling

• Pulp and Paper

 



Features/Benefits

 

• Small bend radii and light weight for applications where space and weight are determining factors

• Matched hose and fitting system guarantees an approved and safe combination and the highest quality and safety combined with the longest service life of the final product to the end-users.

• High quality compounds allows thin covers, less weight, long service life

• High flexibility for easier installation and increased service life

• High abrasion resistance hose covers superior to ISO 6945 requirements, extending service life

• High ozone-resistant cover compounds extending weathering and aging resistance

• Complete No-Skive fitting technology across the full range of medium pressure hoses providing simpler, quicker and safer hose assembly

 



Applications

 

• All mobile and industrial medium pressure applications

• Construction machines

• Agriculture and forestry machines

• Materials handling machines

• Automotive/machine tool

• Injection moulding and pulp and paper machines

Medium Pressures Hoses - 462, 462ST, 462TC EVO are compatible with the Parker Parkrimp medium pressure fitting series 46 and 48.

Applicazioni: Idraulica a media pressione (tutti i mercati)
Marchio: Parker
Fitting compatibili: Serie 46, Serie 48
Materiale della copertura: Gomma sintetica
Fattore di progettazione: 4:1
Divisione: Polymer Hose Division Europe
Tipo di copertura del tubo: Standard
Identità del tubo: -5
Materiale tubo interno tubo: Gomma nitrile butadiene (NBR)
Materiale di rinforzo del tubo: 2 trecce di filo ad alta resistenza
Industria: Industria generale, macchine fuoristrada
Diametro interno: 5/16, 7,9
Materiali di costruzione: Gomma
Pressione massima di esercizio: 40, 5800, 400
Temperatura massima di esercizio: 100 °C (acqua 85 °C / aria 70 °C), 212 °F (acqua 185 °F / aria 158 °F)
Media: Aria (aria industriale generale), refrigeranti (glicole), carburanti - Verificare il tipo di carburante con la nostra tabella di catalogo.., Lubrificanti (oli), Fluidi idraulici petroliferi (base petrolio e acqua-glicole), Acqua
Raggio di curvatura minimo: 55, 2,165
Raggio di curvatura minimo: 55 mm
Temperatura di esercizio minima: -40
Diametro esterno: 0,590, 15
Stile del prodotto: Elite No-Skive Compact
Tipo di prodotto: Tubo idraulico, tubo speciale
Dimensioni: -5
Specifiche Met: EN 857, tipo 2SC, ISO 11237, tipo 2SC
Tecnologia: Gestione di fluidi e gas
Peso: 0,35, 0,23

Informazioni tecniche


Attributi
Diametro interno7,9 mm
Colorenero
Pressione di esercizio400 bar
Raggio di curvatura55 mm
Codice doganale40092100
30,72 IVA esclusa
/ Metro
37,48 IVA inclusa
  • Accedi/registrati per visualizzare i tempi di spedizione