Riferimenti
Parker:SMB823003519S3M642
Rubix:999190300051338
Produttore:SMB823003519S3M642

Documenti
Dettagli del prodotto : SERVO MOTEUR BRUSHLESS SMB823003519S3M642
The SMB series brushless servo motors have been designed to combine cutting-edge technology with extremely high performance. Utilising innovative ‘Salient Pole' technology, featuring Neodymium-Iron-Boron magnets uniquely encapsulated to the motor shaft, SMB synchronous servo motors can achieve very high accelerations and withstand high overloads without any risk of demagnetisation or detachment of the magnets. Additionally the motor's dimensions are considerably reduced, offering significant advantages in terms of specific torque and dynamic performance. Compared to traditional-technology brushless servo motors, the specific torque of SMB serrvo motors is approximately 30% higher and rotor inertias are extremely low, making it especially suited to highly dynamic applications.
The SMB brushless servo motor series offers a high degree of flexibility thanks to its extensive range of motor frame configurations, flange and shaft options, feedback devices and winding options.
Markets:
• Factory Automation
• Packaging Machinery
• Food & Beverage
• Miscellaneous Industrial
• Miscellaneous Manufacturing
• Lab/Diagnostic
• Life Sciences
• Pharma
Features/Benefits:
• Brushless synchronous servo motors available in 40, 60, 82, 100, 115, 142 and 170mm frame sizes
• Speeds up to 7500 min-1 / Continuous stall torques from 0.19 to 60Nm
• Low inertia rotor / High dynamic performance
• Increased inertia and holding brake options available
• High degree of flexibility thanks to a wide range of standard options
Applications:
• Material Forming machines
• Material Handling machines
• In-Plant / Automotive Industry equipments
• Textile Machines
• Robotics
• Special Machines
• Servo Hydraulic Pumps
Technical Specifications:
- Rotor Design : Rotor with surface rare earth magnets
- Magnets : NdFeB
- Number of poles : 8
- Power Range : 0.1 – 9.4 kW
- Torque Range : 0.19 – 60 Nm
- Speed Range : 0 – 7500 min-1
- Shaft End : Plain keyed shaft / Plain smooth shaft (option)
- Protection Level (IEC60034-5) : IP64 / IP65 (option) / IP67 (SMB170 only)
- Feedback sensors : Resolver
- Other options : Brake / Thermal Protection / Increased Inertia
- Marking : CE / UL (SMB60-142)
- Voltage Supply : 230 / 400 VAC (other voltages by request)
- Temperature Class : Class F
- Connection : Connectors / Terminal Box
Parker SMB brushless servo motors are available with standard and custom options to adapt the motor to your application. If the option for your application is not listed, please consult our technical department.
The SMB brushless servo motor series offers a high degree of flexibility thanks to its extensive range of motor frame configurations, flange and shaft options, feedback devices and winding options.
Markets:
• Factory Automation
• Packaging Machinery
• Food & Beverage
• Miscellaneous Industrial
• Miscellaneous Manufacturing
• Lab/Diagnostic
• Life Sciences
• Pharma
Features/Benefits:
• Brushless synchronous servo motors available in 40, 60, 82, 100, 115, 142 and 170mm frame sizes
• Speeds up to 7500 min-1 / Continuous stall torques from 0.19 to 60Nm
• Low inertia rotor / High dynamic performance
• Increased inertia and holding brake options available
• High degree of flexibility thanks to a wide range of standard options
Applications:
• Material Forming machines
• Material Handling machines
• In-Plant / Automotive Industry equipments
• Textile Machines
• Robotics
• Special Machines
• Servo Hydraulic Pumps
Technical Specifications:
- Rotor Design : Rotor with surface rare earth magnets
- Magnets : NdFeB
- Number of poles : 8
- Power Range : 0.1 – 9.4 kW
- Torque Range : 0.19 – 60 Nm
- Speed Range : 0 – 7500 min-1
- Shaft End : Plain keyed shaft / Plain smooth shaft (option)
- Protection Level (IEC60034-5) : IP64 / IP65 (option) / IP67 (SMB170 only)
- Feedback sensors : Resolver
- Other options : Brake / Thermal Protection / Increased Inertia
- Marking : CE / UL (SMB60-142)
- Voltage Supply : 230 / 400 VAC (other voltages by request)
- Temperature Class : Class F
- Connection : Connectors / Terminal Box
Parker SMB brushless servo motors are available with standard and custom options to adapt the motor to your application. If the option for your application is not listed, please consult our technical department.
Coppia continua: 3,0Nm Coppia continua di stallo
Connessione elettrica: Scatola morsettiera, lato posteriore
Tipo di feedback: Feedback resolver (standard)
Dimensioni telaio: motore con telaio da 82 mm
Freno di stazionamento incluso: Nessuna opzione di freno
Opzione inerzia: Inerzia standard
Grado di protezione: Classe di protezione IP64
Tensione di ingresso: Avvolgimento 230V
Tipo di montaggio: Flangia 5
Serie di prodotti: Servomotore brushless serie SMB - per l'uso con azionamenti serie SBC
Dimensioni albero: Albero 19 mm di diametro x 40 mm di lunghezza
Tipo di albero: Albero liscio senza chiavetta
Opzione avvolgimento: 3000 RPM / Avvolgimento 230V
Connessione elettrica: Scatola morsettiera, lato posteriore
Tipo di feedback: Feedback resolver (standard)
Dimensioni telaio: motore con telaio da 82 mm
Freno di stazionamento incluso: Nessuna opzione di freno
Opzione inerzia: Inerzia standard
Grado di protezione: Classe di protezione IP64
Tensione di ingresso: Avvolgimento 230V
Tipo di montaggio: Flangia 5
Serie di prodotti: Servomotore brushless serie SMB - per l'uso con azionamenti serie SBC
Dimensioni albero: Albero 19 mm di diametro x 40 mm di lunghezza
Tipo di albero: Albero liscio senza chiavetta
Opzione avvolgimento: 3000 RPM / Avvolgimento 230V
Informazioni tecniche
Attributi
| Potenza | 0,85 kW |
|---|---|
| Velocità | 3000 rpm |
| Tensione | 230 V |
| Intensità | 2,8 A |
| Grado di protezione (IP) | ip64 |
| Coppia | 3,1 N.m |
| Numero di velocità | 0-7500 |
| Max. Temperatura d'impiego | 150 °C |
Mostra UNSPSC / ECL@SS
€ 887,60 IVA esclusa
/ Unità
€ 1082,87 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione
