Riferimenti
Parker:P1K-S040DT-0080
Rubix:999180300061844
Produttore:P1K-S040DT-0080
Documenti
Dettagli del prodotto : CYLINDER DIA 40,STR.080MM P1K-S040DT-0080
The Parker,P1K series cylinders are double acting with fixed end cushioning for light duty applications. The range is based upon the international ISO 6431 standard,but with consider-ably shorter overall length complete range of mountings is available to suit the numerous application requirements,however, if required, the cylinders can be directly mounted using the existing end cover bolts. The end plates and aluminium tube have the same profile,eliminating pockets or grooves where dirt could collect,the smooth clean surfaces meet strict hygienic requirements. P1K cylinders are pre-lubricated during assembly and under normal operating conditions require no further lubrication. To ensure long life,particularly in applications where initial piston rod lubrication may be washed off, for example with deter-gents, the rod wiper and neck seal are manufactured from lubricant impregnated polythene The cylinder is available as a single-acting spring return version with strokes of 5 or 50 depending upon bore size range of special cylinders to suit various applications can be produced from the basic P1K unit.
Punti di forza
•Cushioning
Clean external design
Corrosion resistance
Dry Operation
Mountings
Non standard stroke lengths
Choice of piston rod materials
Extended piston rods
Through piston rod
End cap screws in stainless steel
Single acting
Complete assembly with control valve
Clean external design
Corrosion resistance
Dry Operation
Mountings
Non standard stroke lengths
Choice of piston rod materials
Extended piston rods
Through piston rod
End cap screws in stainless steel
Single acting
Complete assembly with control valve
Applicazioni
Clean design for foodstuffs applications
Informazioni tecniche
Attributi
| Corsa del cilindro | 80 mm |
|---|
Mostra UNSPSC / ECL@SS
€ 305,10 IVA esclusa
/ Unità
€ 372,22 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione

