TAGLIATUBI CU-INOX PRO 3-35MM 10507460

Pro Plastic Pipe Cutter CU/Inox

Vedi informazioni tecniche
Riferimenti
Lenox:10507460
Rubix:999180400100075
EAN:5706915074604
TAGLIATUBI CU-INOX PRO 3-35MM 10507460
brand logo

Dettagli del prodotto : TAGLIATUBI CU-INOX PRO 3-35MM 10507460


LENOX CU-Inox heavy duty telescopic action cutter used for cutting thin walled metal tube e.g. copper, aluminium, stainless steel/ TracPipe® and PVC/multi-layer pipe. Zinc die-cast body with stainless steel rollers, deburring tool and a spare cutting wheel

Punti di forza

WON’T WALK WHILE CUTTING
Four roller tracking system keeps tube from threading.
PROFESSIONAL DEBURRING
Cleanly and easily deburr pipes with the replaceable machinist’s reamer.
WILL NOT DAMAGE CUTTING WHEELS
Full-stop feed system prevents wheels and rollers from coming into contact.
EASY TO USE
Change out wheels quickly & easily.
CONVENIENT STORAGE
Store an extra cutting wheel in the handle.
brand logo

Informazioni tecniche


Attributi
Mostra UNSPSC / ECL@SS
  • Esaurito