RESPIRATORE A PIENO FACCIALE RAS-931-M PER RAS-ASB, 4/CONFEZIONE 7100265028
Respiratore
Vedi informazioni tecnicheVedi documentiRiferimenti
3M:RAS-931-M
Rubix:999220804032331
Produttore:7100265028
EAN:4064035006983
Documenti
Dettagli del prodotto : RESPIRATORE A PIENO FACCIALE RAS-931-M PER RAS-ASB, 4/CONFEZIONE 7100265028
3M™ Reusable Respirator Neck Strap Assemblies can be added as an accessory to the 3M™ Reusable Full Face Masks FF-300 and FF-600 Series. The neck straps are easily fitted by the user and can be a convenient way for the wearer to hang the mask around their neck when outside of the hazardous area. Respiratory protection filters, formerly the Scott™ Pro2000 range.
Maschera integrale 3 m per RAS-931-M per RAS-ASB
Punti di forza
•Developed to meet the needs of the asbestos removal and stripping industry
Ideal for areas with high levels of contamination
Highest level of breathing protection with an assigned protection factor of 2000
Improved decontamination with a wipe-clean harness and inline particulate filter
Face mask fitted filter for entry and regress
Approved and CE marked to EN 14593-1:2005
Ideal for areas with high levels of contamination
Highest level of breathing protection with an assigned protection factor of 2000
Improved decontamination with a wipe-clean harness and inline particulate filter
Face mask fitted filter for entry and regress
Approved and CE marked to EN 14593-1:2005
Applicazioni
Assembly & Mechanical;Painting
Informazioni tecniche
Attributi
| Tipologia | respiratore a pieno facciale ras-931-m per ras-asb |
|---|
Mostra UNSPSC / ECL@SS
€ 1039,55 IVA esclusa
/ 4 Unità
€ 1268,25 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione

