90000010431-CATENA DI TRASPORTO BS-DIN RF06B PC 1 CL (P=3/8)
RF06B-PC Tsubaki BS-PC connecting linkAS PER DWG. XF105.10078-E
Vedi informazioni tecnicheRiferimenti
Tsubaki:RF06B PC 1 CL
Rubix:999220414020083
Produttore:90000010431
EAN:8718472248678

Dettagli del prodotto : 90000010431-CATENA DI TRASPORTO BS-DIN RF06B PC 1 CL (P=3/8)
Tsubaki PC chain offers a cleaner and longer lastingalternative to stainless steel chain, for applicationswhere corrosion and a lack of lubrication are a problem.Engineering Plastic Combination Chain (PC) uses stainless steel outer link plates and pins for strength, it also employs resilient engineering plastic inner links to reduce weight and improve wear life, without lubrication. Being far lighter than stainless-steel chains an additional benefit is lower noise.
Informazioni tecniche
Attributi
| Peso | 6 g |
|---|---|
| Catena | 06bpccl |
| Passo della catena | 9,525 mm |
| Peso | 6 g |
| Codice doganale | 73151900 |
Mostra UNSPSC / ECL@SS
€ 5,31 IVA esclusa
/ Unità
€ 6,48 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione