GUARN.TURCON STEPSEAL RSK 2K - 18 MM X 25,3 MM X 3,2 MM RSK100180-T46N
Rod Seal
Vedi informazioni tecnicheVedi documentiRiferimenti
Trelleborg:RSK100180-T46N
Rubix:999190800004792
Riepilogo info tecniche
| Diametro interno | 18 mm |
|---|---|
| Diametro esterno | 18 mm |
| Altezza | 3,2 mm |
Documenti
Dettagli del prodotto : GUARN.TURCON STEPSEAL RSK 2K - 18 MM X 25,3 MM X 3,2 MM RSK100180-T46N
Under all operating conditions, dynamic rod seals must not exhibit any leakage to the atmosphere side and must be completely leak tight when the machine is at a standstill. Furthermore, they should achieve a high degree of mechanical efficiency through low friction and be easy to install in small grooves. Costs and service life must meet the high expectations of the operator. The rod seal Turcon®Stepseal®2K comes closest to satisfying these ideal demands. Since the first Stepseal®was patented, Trelleborg Sealing Solutions has maintained the series as technically outstanding through continuous innovation. Turcon®Stepseal®2K marks the latest development. The introduction of Stepseal®made it possible to arrange several seals in sequence, thus allowing statically and dynamically tight double- acting tandem seal configurations to be created, while avoiding build-up of intermediate pressure. The single-acting seal element is made of high-grade Turcon®or Zurcon®materials with outstanding sliding and wear resistance properties.
Applicazioni
Mobile Hydraulics;Construction Equipment;Mining;Standard Cylinders;Machine Tools; Injection Molding Machines;Presses;Clamp Cylinders;Wind Turbines;Automotive Industry; Shock Absorbers;Hydraulic Hammers;Servo Hydraulics
Informazioni tecniche
Attributi
| Diametro interno | 18 mm |
|---|---|
| Diametro esterno | 18 mm |
| Altezza | 3,2 mm |
| Materiale | turcon t46 - nbr |
| Esecuzione | rsk |
| Codice doganale | 39269097 |
Mostra UNSPSC / ECL@SS
€ 3,80 IVA esclusa
/ Unità
€ 4,64 IVA inclusa
Accedi/registrati per visualizzare i tempi di spedizione