Riferimenti
Freudenberg Sealing Technologies:1661
Rubix:160000000423853
Produttore:1661


Riepilogo info tecniche
| Diametro esterno | 100 mm |
|---|---|
| Diametro | 90 mm |
| Materiale | nbr |
Documenti
Dettagli del prodotto : 1661-GUARNIZIONE BFA 100X90X40X0 253
1661-GUARNIZIONE
Punti di forza
Low, almost constant resistance to movement over the entire stroke
Considerably greater stroke lengths in comparison to conventional diaphragms with the same diameter
Effective area remains the same over entire stroke
No additional resistance to movement on starting or on change in direction of movement
no notch point in operating range
Low requirements on piston and cylinder in comparison to lip seals
Considerably greater stroke lengths in comparison to conventional diaphragms with the same diameter
Effective area remains the same over entire stroke
No additional resistance to movement on starting or on change in direction of movement
no notch point in operating range
Low requirements on piston and cylinder in comparison to lip seals
Applicazioni
Hydraulical and Pneumatical Equipment;Pressure Switches and Pressure Transducers;Measuring and Display Equipment
Informazioni tecniche
Attributi
| Diametro esterno | 100 mm |
|---|---|
| Diametro | 90 mm |
| Materiale | nbr |
| Esecuzione | bfa |
| Diametro serraggio | 120 mm |
| Codice doganale | 40169300 |
Mostra UNSPSC / ECL@SS
€ 64,28 IVA esclusa
/ Unità
€ 78,42 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione