Riferimenti
3M:7100044184
Rubix:999250612002952
Produttore:7100044184
EAN:04054596815032

Dettagli del prodotto : ARTICOLO 7100044184
Heavy, thick, crepe paper backing provides good paint lines.
Natural rubber adhesive offers good, instant adhesion.
Adhesive offers excellent holding power for reliable performance.
Offers good transfer resistance for clean removal.
Easy-to-tear design provides simple application
Natural rubber adhesive offers good, instant adhesion.
Adhesive offers excellent holding power for reliable performance.
Offers good transfer resistance for clean removal.
Easy-to-tear design provides simple application
Punti di forza
3M™ Crepe Masking Tape 202 is a trustworthy, go-to tape tape designed with a heavy, thick, crepe paper backing. Engineered with a natural rubber adhesive, this everyday tape features good, instant adhesion and strong holding power, which makes it a favourite among teachers for their classroom settings.Heavy, thick, crepe paper backing provides good paint linesNatural rubber adhesive offers good, instant adhesionAdhesive offers excellent holding power for reliable performanceOffers good transfer resistance for clean removalEasy-to-tear design provides simple application
Applicazioni
3M™ Crepe Masking Tape 202 is a trustworthy, go-to tape tape designed with a heavy, thick, crepe paper backing. Engineered with a natural rubber adhesive, this everyday tape features good, instant adhesion and strong holding power, which makes it a favorite among teachers for their classroom settings.
Informazioni tecniche
Attributi
| Peso imballaggio | 6803 g |
|---|---|
| Larghezza | 36 mm |
| Lunghezza | 50 m |
| Colore | beige |
| 285 mm | |
| 247 mm |
Mostra UNSPSC / ECL@SS
- Accedi/registrati per visualizzare i tempi di spedizione