Riferimenti
Omron:SGMAH-04AAA61D-OY
Rubix:999180400040740
Documenti
Dettagli del prodotto : SERVOMOTORE R88Z2483M (EB) SGMAH-04AAA61D-OY
AC SERVO MOTOR 400W 1.27 NM
Punti di forza
•6 different designs provide a complete range of servo motors to meet the power, speed and performance required per each application
Peak torque 300% of nominal during 3 seconds
Automatic motor recognition by servo drive
IP67 and shaft oil seal available
High resolution encoders
Absolute multiturn encoder solution
Compact design and robust construction
Peak torque 300% of nominal during 3 seconds
Automatic motor recognition by servo drive
IP67 and shaft oil seal available
High resolution encoders
Absolute multiturn encoder solution
Compact design and robust construction
Informazioni tecniche
Attributi
| Grado di protezione (IP) | ip67 |
|---|
Mostra UNSPSC / ECL@SS
- Accedi/registrati per visualizzare i tempi di spedizione
