Riferimenti
Freudenberg Sealing Technologies:40422108
Rubix:160000000445318
Produttore:40422108




Riepilogo info tecniche
| Diametro interno | 70 mm |
|---|---|
| Diametro esterno | 80,6 mm |
| Altezza | 7 mm |
Documenti
Dettagli del prodotto : 40422108-GUARNIZIONE PU6 70X80,6X7/5,3 V149
Raschiatore
Punti di forza
The wiper prevents from ingress of dirt and water spray via outside diameter. It reliably wipes away dirt and leaves a residual film of oil on the retracting rod. No twisting and pressure build-up between seal and wiper. It is highly wear-resistant.
Applicazioni
The wiper can be used in mining, earth moving equipment, presses, injection moulding machines and support cylinders.
Informazioni tecniche
Attributi
| Peso | 8 g |
|---|---|
| Diametro interno | 70 mm |
| Diametro esterno | 80,6 mm |
| Altezza | 7 mm |
| Esecuzione | pu6 |
Mostra UNSPSC / ECL@SS
- Esaurito