Riferimenti
Camozzi:U77EX
Rubix:170000000462993
Produttore:U77EX
Documenti
Dettagli del prodotto : 20-0072-0072EX U77EX
The mechanical part of the tube in the solenoid valves Series A, 3, 4, 9 and NA allows the mounting of various types of solenoids.
Punti di forza
•Mod. GP in compliance with industrial standard (9.4mm) and designed to be mounted only on Series AP proportional valves, size 16 mm
Mod. B to be used only with Series CFB solenoid valves (2/1.30)
Mod. G93: special solenoids with incorporated memory for pulsed operation
Mod. H8 explosion-proof solenoids suitable for potentially explosive ambience (ATEX, IECEx)
Mod. B to be used only with Series CFB solenoid valves (2/1.30)
Mod. G93: special solenoids with incorporated memory for pulsed operation
Mod. H8 explosion-proof solenoids suitable for potentially explosive ambience (ATEX, IECEx)
Informazioni tecniche
Attributi
Mostra UNSPSC / ECL@SS
€ 10,36 IVA esclusa
/ Unità
€ 12,64 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione