00002366-REG.FLUSSO L D.4-1/8 TIPO UNIV. AS2201F-U01-04
Speed controller Series AS
Vedi informazioni tecnicheRiferimenti
SMC:AS2201F-U01-04
Rubix:999220519012703
Produttore:AS2201F-U01-04
EAN:3618035542920
Dettagli del prodotto : 00002366-REG.FLUSSO L D.4-1/8 TIPO UNIV. AS2201F-U01-04
Lightweight, compact and precise control make these flow controllers the right option for rugged applications. These flow controllers are available with either axial or angled construction to give you the widest possible choice. Locknuts are standard, as is simplified assembly. Thread sizes range from M3 to 2, and threads are available in both inches (NPT) and mm R/Rc(PT).
Flow limiter series as
Informazioni tecniche
Attributi
Mostra UNSPSC / ECL@SS
- Accedi/registrati per visualizzare i tempi di spedizione