Riferimenti
HPMT:W16 0100
Rubix:999220520015749

Riepilogo info tecniche
| Diametro del foro | 1 mm |
|---|---|
| Lunghezza totale | 45 mm |
| Profondità di lavorazione | 7 mm |
Documenti
Dettagli del prodotto : PUNTA EZ LINE 3XD W16 0100
The EZ Line end mills and Drills are the latest in HPMT's all-new Economy Series, designed for general machining. With a core focus on aggressive value for money proposition, our R&D Team has equipped the EZ Line with quality features such as Differential Pitch (DP) and Differential Helix (DH) as well as an improved coating formula for soft to medium hardened materials in both wet and dry machining conditions. We hope for end-users to find the EZ Line experience to be accessible and cost-effective for soft to medium hardened materials of up to HRC 35
Punti di forza
•Chisel Design
C-Flute Shape
Effective Clearance and Gashing
Corner Edge Chamfer
Superior Coating
C-Flute Shape
Effective Clearance and Gashing
Corner Edge Chamfer
Superior Coating
Informazioni tecniche
Attributi
| Diametro del foro | 1 mm |
|---|---|
| Lunghezza totale | 45 mm |
| Profondità di lavorazione | 7 mm |
| Norma din | din 6537 k |
| Angolo d'elica | 30 ° |
| Materiale del corpo | carburo |
| Angolo di punta | 140 ° |
| Diametro stelo | 3 mm |
Mostra UNSPSC / ECL@SS
€ 15,35 IVA esclusa
/ Unità
€ 18,73 IVA inclusa
- Disponibile: spedito entro 24 ore