Riferimenti
SMC:ZP2-Z1-001-S
Rubix:999221025046967
EAN:3618036471328

Riepilogo info tecniche
| Materiale | gomma siliconica |
|---|---|
| Diametro | 28,5 mm |
| Forma | rotondo |
Documenti
Dettagli del prodotto : 00887746-ARTICOLO ZP2-Z1-001-S
Following the launch of our new Series ZP2 range of vacuum pads, we can now offer customers a complete one-stop-shop solution. Developed as part of our growing range of vacuum related products this new Series ZP2, when combined with our existing ZP and ZP2V vacuum pad ranges, provides us with a formidable portfolio of pad options to meet even the most challenging of handling and transfer needs. Series ZP2 vacuum pads are available in a wide range of sizes, shapes and materials and they are suitable for a variety of applications.
ZP2-Z1-001, Ventosa per trasferimento di dischi
Informazioni tecniche
Attributi
| Peso | 50 g |
|---|---|
| Materiale | gomma siliconica |
| Diametro | 28,5 mm |
| Forma | rotondo |
| Tipologia | ventosa per trasferimento cd/dvd con meccanismo a soffietto |
| Temperatura massima | 200 °C |
| Paese d'origine | JP |
Mostra UNSPSC / ECL@SS
€ 19,43 IVA esclusa
/ Unità
€ 23,70 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione