Riferimenti
Piab:0109398
Rubix:170000000512799
Documenti
Dettagli del prodotto : VENTOSA BX25P.4E.02AD.F 0109398
Suitable for uneven and porous surfaces such as cardboard, etc. DURAFLEX® suction cups are manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane. The material of the DURAFLEX® is mark-free.
VENTOSA Serie:BX Diametro:25 mm Forma:SOFFIETTI MULTIPLI Attacco:1/8" MASCHIO - M5 FEMMINA Materiale:POLIURETANO
Punti di forza
•Suitable for uneven surfaces
In the two-coloured suction cup the bellows and the sealing lip are of different hardnesses, which makes the suction cup strong and stable and, at the same time, soft and flexible
DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane
The material of the DURAFLEX® is mark free
In the two-coloured suction cup the bellows and the sealing lip are of different hardnesses, which makes the suction cup strong and stable and, at the same time, soft and flexible
DURAFLEX® suction cups manufactured in a specially developed material that features the elasticity of rubber and wear resistance of polyurethane
The material of the DURAFLEX® is mark free
Informazioni tecniche
Attributi
| Materiale | poliuretano |
|---|---|
| Diametro | 26 mm |
| Forma | rotondo |
Mostra UNSPSC / ECL@SS
€ 25,35 IVA esclusa
/ Unità
€ 30,93 IVA inclusa
Accedi/registrati per visualizzare i tempi di spedizione
