NASTRO PER MASCHERATURA UNIVERSALE 201E, BEIGE, 100 MM X 50 M, 0.135 MM 7100092814
3M™ Nastro per mascheratura3M™ 201E beige
Vedi informazioni tecnicheVedi documentiRiferimenti
3M:201E00I
Rubix:999250612002905
Produttore:7100092814





Documenti
Dettagli del prodotto : NASTRO PER MASCHERATURA UNIVERSALE 201E, BEIGE, 100 MM X 50 M, 0.135 MM 7100092814
The 3M™ 201E General Purpose Masking Tape is designed for general masking and temporary holding applications in indoor environments. It provides instant adhesion and excellent conformability, making it easy to apply to a wide range of surfaces without tearing when unwinding.
Features:
The masking tape features a crepe paper backing that offers excellent flexibility and conforms easily to corners, curves and irregular surfaces. Its crosslinked rubber adhesive provides reliable holding power while allowing clean removal, helping to minimise the risk of adhesive residue or unintended lifting. The tape also offers good moisture resistance, making it suitable for use in slightly humid environments. With heat resistance up to 80 °C for one hour, it is suitable for low-temperature paint baking cycles and other applications involving temporary exposure to heat.
Specifications:
• Adhesive type: rubber.
• Backing: crepe paper.
• Colour: beige.
• Adhesion to stainless steel (AFERA 5001): 6 N/25 mm.
• Tensile strength (AFERA 5004): 89 N/25 mm.
• Elongation at break (AFERA 5004): 10%.
• Total thickness (AFERA 5006): 0.135 mm.
• Maximum temperature performance: 80 °C for 1 hour.
• Length: 50 m.
Standards:
This tape has been tested in accordance with AFERA 5001, AFERA 5004 and AFERA 5006 for adhesion, tensile strength, elongation and thickness. These test methods provide consistent performance data for masking and temporary holding applications.
Brand information:
Founded in 1902 as Minnesota Mining & Manufacturing, 3M has grown into a global technology company through continuous innovation in abrasives, masking tapes and many other industrial markets, including automotive, healthcare, safety and industrial manufacturing. Today, 3M operates in more than 70 countries and offers over 60,000 products worldwide. Supported by sustained investment in research and development and a substantial patent portfolio, the company continues to transform scientific expertise into practical solutions for professional users.
Features:
The masking tape features a crepe paper backing that offers excellent flexibility and conforms easily to corners, curves and irregular surfaces. Its crosslinked rubber adhesive provides reliable holding power while allowing clean removal, helping to minimise the risk of adhesive residue or unintended lifting. The tape also offers good moisture resistance, making it suitable for use in slightly humid environments. With heat resistance up to 80 °C for one hour, it is suitable for low-temperature paint baking cycles and other applications involving temporary exposure to heat.
Specifications:
• Adhesive type: rubber.
• Backing: crepe paper.
• Colour: beige.
• Adhesion to stainless steel (AFERA 5001): 6 N/25 mm.
• Tensile strength (AFERA 5004): 89 N/25 mm.
• Elongation at break (AFERA 5004): 10%.
• Total thickness (AFERA 5006): 0.135 mm.
• Maximum temperature performance: 80 °C for 1 hour.
• Length: 50 m.
Standards:
This tape has been tested in accordance with AFERA 5001, AFERA 5004 and AFERA 5006 for adhesion, tensile strength, elongation and thickness. These test methods provide consistent performance data for masking and temporary holding applications.
Brand information:
Founded in 1902 as Minnesota Mining & Manufacturing, 3M has grown into a global technology company through continuous innovation in abrasives, masking tapes and many other industrial markets, including automotive, healthcare, safety and industrial manufacturing. Today, 3M operates in more than 70 countries and offers over 60,000 products worldwide. Supported by sustained investment in research and development and a substantial patent portfolio, the company continues to transform scientific expertise into practical solutions for professional users.
Il nastro per mascheratura 201E è un nastro uniforme di carta crespata, resistente fino a 80 °C, color camoscio, con adesivo in gomma e uno spessore di 0,135 mm.
Punti di forza
• Excellent conformability for easy application on irregular surfaces, corners and contours.
• Instant adhesion providing reliable temporary holding.
• Clean removal with reduced risk of tearing or adhesive residue.
• Heat resistance up to 80 °C for 1 hour.
• Suitable for masking, temporary holding, bundling and labelling applications.
• 12-month shelf life when stored between 16 °C and 25 °C under recommended storage conditions.
• Instant adhesion providing reliable temporary holding.
• Clean removal with reduced risk of tearing or adhesive residue.
• Heat resistance up to 80 °C for 1 hour.
• Suitable for masking, temporary holding, bundling and labelling applications.
• 12-month shelf life when stored between 16 °C and 25 °C under recommended storage conditions.
Applicazioni
Il nastro per mascheratura 201E è un nastro uniforme di carta crespata, resistente fino a 80 °C, color camoscio, con adesivo in gomma e uno spessore di 0,135 mm.
Informazioni tecniche
Attributi
| Larghezza | 100 mm |
|---|---|
| Lunghezza | 50 m |
| Colore | beige |
| Spessore | 0,135 mm |
Mostra UNSPSC / ECL@SS
€ 7,14 IVA esclusa
/ Rotoli
€ 8,71 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione