PACK 1 NO HOLE CIRCUIT BREAKER LOCKOUT - 480-600 VOLTS DEVICE 065397-NO HOLE CIRCUIT BREAKER L/O 480/600 VOLT

Breaker Lockout

Vedi informazioni tecnicheVedi documenti
Riferimenti
Brady:065397
Rubix:999180500026175
Produttore:NO HOLE CIRCUIT BREAKER L/O 480/600 VOLT
EAN:0754473653972
PACK 1 NO HOLE CIRCUIT BREAKER LOCKOUT - 480-600 VOLTS DEVICE 065397-NO HOLE CIRCUIT BREAKER L/O 480/600 VOLT
brand logo
Riepilogo info tecniche
Colorerosso
Diametro dell'ansa7,14 mm
Materiale del corpomateriali non metallici e altri
Documenti

Dettagli del prodotto : PACK 1 NO HOLE CIRCUIT BREAKER LOCKOUT - 480-600 VOLTS DEVICE 065397-NO HOLE CIRCUIT BREAKER L/O 480/600 VOLT


Clamp-on breaker lockouts are versatile and easy to install using the proprietary thumbwheel design - no screwdrivers needed.

Punti di forza

•Extremely versatile - works on a wide range of single-pole and internal-trip multi-pole breakers
Detachable cleat (included) expands the range of applicable breakers
Equipping your employees with the proper lockout tools and warning devices can save lives, reduce lost employee time, and cut insurance costs
Brady® is a world leader in lockout/tagout products and services offering industry expertise and a broad range of durable, easy-to-use lockout devices

Informazioni tecniche


Attributi
Colorerosso
Diametro dell'ansa7,14 mm
Materiale del corpomateriali non metallici e altri
Mostra UNSPSC / ECL@SS
15,48 IVA esclusa
/ Pacchetto
18,89 IVA inclusa
  • Accedi/registrati per visualizzare i tempi di spedizione