Riferimenti
Tsubaki:RS12B PC 1 RP (P=3/4'')
Rubix:999220414020086
Produttore:90000010460-M
EAN:8718472248982
Dettagli del prodotto : 90000010460-M-CATENA INOX/PLASTICA (BIANCA) 12B-1 C (3/4 S) PC
Tsubaki PC chain offers a cleaner and longer lasting
alternative to stainless steel chain, for applications
where corrosion and a lack of lubrication are a problem.
Engineering Plastic Combination Chain (PC) uses stainless steel outer link plates and pins for strength, it also employs resilient engineering plastic inner links to reduce weight and improve wear life, without lubrication. Being far lighter than stainless-steel chains an additional benefit is lower noise.
Informazioni tecniche
Attributi
| Catena | 12b-1 |
|---|---|
| Peso | 730 g |
Mostra UNSPSC / ECL@SS
€ 85,99 IVA esclusa
/ Metro
€ 104,91 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione