CONFEZIONE DI FIBBIE E RULLI FF-600-42, 50 PEZZI/CONFEZIONE 7100265077

Buckle and Roller Pack

Vedi informazioni tecnicheVedi documenti

Riferimenti

3M:FF-600-42
Rubix:999220804032370
Produttore:7100265077
CONFEZIONE DI FIBBIE E RULLI FF-600-42, 50 PEZZI/CONFEZIONE 7100265077

Documenti

Dettagli del prodotto : CONFEZIONE DI FIBBIE E RULLI FF-600-42, 50 PEZZI/CONFEZIONE 7100265077


3M™ Reusable Full Face Mask, FF-600 Series features a panoramic visor that is designed to prevent visual distortion and allows for a virtually unrestricted field of vision. Compatible with the 3M™ Filters, DT Series, and with options suitable for use as part of a powered air system, the FF-600 is suitable for a wide range of wearers and applications. Please note, the 3M™ Reusable Full Face Mask, FF-600 Series, was previously named the Scott™ Vision 2 / FM4 Reusable Full Face Mask. The 3M™ Reusable Full Face Mask, FF-600 Series features a panoramic visor that is designed to prevent visual distortion and allows for a virtually unrestricted field of vision.

Punti di forza

•Designed with features to enhance user comfort, including a soft, flexible liquid silicone rubber faceseal, adjustable 5 point head harness and a panoramic visor
Compatible with the 3M™ Filters DT-Series, or can be used as a facepiece for the 3M™ Powered Air Respirator PF-600E+ Series (FF-600 only)
Available in three sizes, each with a choice of front-fitting (FF-600F) or side-fitting (FF-600) filter ports
Please note, the 3M™ Reusable Full Face Mask, FF-600 Series, was previously named the Scott™ Vision 2 / FM4 Reusable Full Face Mask

Applicazioni

Powered Air Respirator

Informazioni tecniche


Attributi
Grandezzataglia unica
1611,20 IVA esclusa
/ 50 Unità
1965,66 IVA inclusa
  • Accedi/registrati per visualizzare i tempi di spedizione