SET DI FIBBIEFF-300-41, 50 PEZZI/CONFEZIONE 7100265068

Buckle Set

Vedi informazioni tecnicheVedi documenti

Riferimenti

3M:FF-300-41
Rubix:999220804032361
Produttore:7100265068
SET DI FIBBIEFF-300-41, 50 PEZZI/CONFEZIONE 7100265068

Documenti

Dettagli del prodotto : SET DI FIBBIEFF-300-41, 50 PEZZI/CONFEZIONE 7100265068


3M™ Reusable Full Face Mask Respirator FF-300 Series is our multi-function full-face mask designed to provide durable and comfortable protection against a wide range of respiratory hazards. Use in conjunction with approved 3M powered air systems or as a negative pressure respirator with the 3M™ DT Series filter range, providing protection against a wide range of industrial hazards. For a durable mask that can serve as a face piece for a powered air respirator or as a negative-pressure single-filter mask, use 3M™ Reusable Full Face Mask Respirator FF-300 Series. This mask is compatible with the 3M™ Versaflo™ TR-600E, 3M™ Versaflo™ TR-800E, or 3M™ PF-600E+ powered air systems as well as the 3M™ DT Series of filters including particulate, gas and vapour and combination filters. The visor (polycarbonate or optional high heat visor) provides a good field of vision and the front-mounted speech diaphragm helps improve communication. There is also a sweat port in the chin pocket which helps to provide added comfort during long periods of wear. The five-point rubber head harness helps provide a secure, stable fit, and the side-fitting filter and clear inner mask help ensure good downwards visibility. CE certified to EN 12942 Class ™3 and EN 136 Class 3

Punti di forza

•Use as a negative-pressure single-filter mask or as a face piece for a powered air respirator
Sweat port helps to improve user comfort during long periods of use
Visor provides a good field of view and comes in choice of polycarbonate or high-heat material
Compatible with the 3M™ DT-Series of filters

Applicazioni

Powered Air Respirator

Informazioni tecniche


Attributi
417,20 IVA esclusa
/ 50 Unità
508,98 IVA inclusa
  • Accedi/registrati per visualizzare i tempi di spedizione