CHIAVE COMBINATA 440 440.32

Chiavi combinate metriche 440

Vedi informazioni tecniche

Riferimenti

Facom:440.32
Rubix:160000000108814
EAN:3148517681835
CHIAVE COMBINATA 440 440.32

Riepilogo info tecniche

Apertura32
Lunghezza355 mm
Tipologiachiave combinata
Vedi tutti gli attributi tecnici

Dettagli del prodotto : CHIAVE COMBINATA 440 440.32


A [mm]: 18B [mm]: 38,7B1 [mm]: 26,0C1 [mm]: 11,4E [mm]: 7,2E1 [mm]: 11,4E2 [mm]: 8,1L [mm]: 208[g]: 150

Punti di forza

• Standard wrench for all normal applications. • High-quality mechanical properties combined with small dimensions, with a view to the requirements of the airline industry. • ring head:- thanks to the design of the angle of the ring (side E), one gets more grip on behind each other placed or recessed nuts.- 12-sided ring with OGV® profile for a powerful torque without damaging the nut. Suffix H = hexagonal ring.- ring head 15° bent. • open-end: fork 15° bent.-Optimized geometric ratio between fork and stem for more accessibility. • Metric sizes: from 4 to 41 mm. • Execution: Chrome plated, satined.

Applicazioni

Standard wrench for all common applications.

Informazioni tecniche


Attributi
Peso608 g
Imballaggio (Prof. x Largh. x Alt.)358x69x22 mm
Peso imballaggio624 g
Apertura32
Lunghezza355 mm
Tipologiachiave combinata
Finituraraso/cromo
21,12 IVA esclusa
/ Unità
25,77 IVA inclusa
  • Accedi/registrati per visualizzare i tempi di spedizione