00018492-ARTICOLO CD85N25-20-B

Cilindro Iso

Vedi informazioni tecnicheVedi documenti

Riferimenti

SMC:CD85N25-20-B
Rubix:999221025031742
Produttore:CD85N25-20-B
EAN:3618035414593
00018492-ARTICOLO CD85N25-20-B

Riepilogo info tecniche

Diametro mandrino25 mm
Corsa del cilindro20 mm
Vedi tutti gli attributi tecnici

Documenti

Dettagli del prodotto : 00018492-ARTICOLO CD85N25-20-B


The SMC C85 pneumatic cylinder takes the ISO 6432 standard series and offers it in double-acting, single-rod version, available from Ø 8 to Ø 25 mm. Elastic cushioning is fitted as standard, with pneumatic cushioning offered as an option depending on the bore.

Characteristics:
The C85 cylinder operates on compressed air and provides a double-acting linear movement, with the rod extending and retracting under pressure in both directions. Operation is carried out without lubrication, which limits routine maintenance operations.

Elastic cushioning is fitted as standard across all bores, while pneumatic cushioning can be selected as an option (C suffix) from Ø 10 mm onwards to absorb the piston’s kinetic energy more gradually at the end of stroke.

Several mounting fixings are offered as options, including the angle bracket, flange, clevis pin and articulation, as well as rod ends such as the clevis or the spherical rod end. A magnetic position sensor can also be fitted on CD85 models (with integrated magnet) for end-of-stroke detection.

Specifications:
- Type: double-acting, single rod.
- Fluid: air.
- Available bores: 8 mm, 10 mm, 12 mm, 16 mm, 20 mm and 25 mm.
- Cushioning: elastic damper as standard, pneumatic damper as an option (C suffix, from Ø 10 to Ø 25 mm).
- Proof pressure: 1.5 MPa.
- Maximum operating pressure: 1.0 MPa.
- Minimum operating pressure (elastic damper): 0.1 MPa (Ø 8 mm), 0.08 MPa (Ø 10, 12 and 16 mm), 0.05 MPa (Ø 20 and 25 mm).
- Minimum operating pressure (pneumatic damper): 0.08 MPa (Ø 10, 12 and 16 mm), 0.05 MPa (Ø 20 and 25 mm).
- Ambient and fluid temperature: -20 °C to 80 °C without sensor, -10 °C to 60 °C with sensor (non-freezing in both cases).
- Lubrication: not required.
- Permissible stroke tolerance: +1.0/0 mm (Ø 8, 10, 12 and 16 mm), +1.4/0 mm (Ø 20 and 25 mm).
- Piston speed: 50 mm/s to 1,500 mm/s.
- Minimum stroke with pneumatic cushioning: 25 mm.
- Standard strokes: 10, 25, 40, 50, 80 and 100 mm (Ø 8 and 10 mm); plus 125, 160 and 200 mm (Ø 12 and 16 mm); plus 250 and 300 mm (Ø 20 and 25 mm).
- Maximum stroke: 200 mm (Ø 8 and 10 mm), 400 mm (Ø 12 and 16 mm), 1,000 mm (Ø 20 and 25 mm).
- Standard mass (integrated articulation version, elastic damper): 37 g (Ø 8 mm), 38 g (Ø 10 mm), 77 g (Ø 12 mm), 89 g (Ø 16 mm), 179 g (Ø 20 mm), 244 g (Ø 25 mm).
- Standard mass (integrated articulation version, pneumatic damper): 44 g (Ø 10 mm), 84 g (Ø 12 mm), 95 g (Ø 16 mm), 176 g (Ø 20 mm), 241 g (Ø 25 mm).

Standards:
ISO 6432 sets out the interchangeability dimensions for single-rod pneumatic cylinders, guaranteeing dimensional compatibility between manufacturers. This range complies with it across the entire bore range.
-Cilindro a doppio effetto, stelo singolo, crimpato
-Conforme a ISO 6432 e CETOP RP52P
-Dimensioni del foro (mm): 8, 10, 12, 16, 20, 25
-Corsa standard fino a 300 mm
- Possibilità di commutazione automatica

Magnete: D (incorporato)
Montaggio: N (Clevis integrata di base)
Dimensione del foro: Ø25 mm
Corsa: 20
Cuscino: Cuscino in gomma
Stivale dell'asta: Nessuno
Tipo di montaggio dell'interruttore automatico: B (banda)
Interruttore automatico: Nessun interruttore
Cavo o connettore precablato: 0,5 m (o nessuno in caso di assenza di interruttore)
Numero: 2 pezzi (o nessuno in caso di assenza di interruttore)
Opzioni dell'estremità dell'asta: Nessuna
Resistenza alla temperatura: Nessuna
Bassa velocità: Nessuna
Acciaio inox: Nessuno
Corsa lunga: Nessuno

Punti di forza

- Cushioning limits impacts and absorbs kinetic energy more gradually for high-duty-cycle applications.
- Lubrication-free operation reduces the frequency of maintenance operations.
- The bore range from 8 mm to 25 mm makes it easier to select a cylinder suited to the load to be moved.
- The speed range from 50 mm/s to 1,500 mm/s makes it possible to adjust the actuation rate to suit the application.
- Interchangeable mounting fixings simplify mechanical integration on different supports.

Applicazioni

This cylinder is used in industrial automation systems requiring pneumatic linear actuation, particularly on conveyor lines, handling stations and assembly machines. The absence of lubrication and the temperature range from -20 °C to 80 °C make it suitable for continuous production environments, including the food industry, pharmaceuticals or packaging, where equipment cleanliness remains a constraint.

Informazioni tecniche


Attributi
Peso249 g
Diametro mandrino25 mm
Corsa del cilindro20 mm
Tipologiacilindro iso
Paese d'origineCN
€ 58,00 IVA esclusa
/ Unità
€ 70,76 IVA inclusa
  • Accedi/registrati per visualizzare i tempi di spedizione