COLTELLO DI SICUREZZA BI-MATERIAL MONOUSO CONFEZIONE SINGOLA STHT10356-0

Coltello

Vedi informazioni tecnicheVedi documenti

Riferimenti

Stanley:STHT10356-0
Rubix:999190700021030
EAN:3253560103569
COLTELLO DI SICUREZZA BI-MATERIAL MONOUSO CONFEZIONE SINGOLA STHT10356-0
brand logo

Documenti

Dettagli del prodotto : COLTELLO DI SICUREZZA BI-MATERIAL MONOUSO CONFEZIONE SINGOLA STHT10356-0


The STANLEY Rounded Tip Bi-Material Pull Cutter has a completely recessed blade with a rounded nose ideal for cutting through shrink wrap and film. It features an integrated metal tape splitter and slipresistant bi-material grip. The lightweight design helps reduce user fatigue when working continuously with cutting tools in a fast-paced environment. The safety cutter reduces the risk of cuts, lacerations, and punctures on the job.
Completely recessed blade helps reduce risk of injury
Rounded nose ideal for cutting through shrink wrap and film, while reducing the risk of damage to internal contents
Slip-resistant bi-material grip for comfort and control
Integrated metal tape splitter pierces and cuts through thick layered tape in one motion
Lightweight construction helps reduce user fatigue
Lanyard tether for easy transportation, security or storage
brand logo

Informazioni tecniche


Attributi
Numero di lame1
3,56 IVA esclusa
/ Unità
4,34 IVA inclusa
  • Accedi/registrati per visualizzare i tempi di spedizione