67059590-CORDA OR DIAMETRO CORDA: 18 MM - MATERIALE: SILICONE 60SH RED RS 18,00 60 VMQ SI604101 (MESCOLA 60 VMQ SI604101)
Corda
Vedi informazioni tecnicheVedi documentiRiferimenti
Dichtomatik:67059590
Rubix:999210420069098
Produttore:67059590

Documenti
Dettagli del prodotto : 67059590-CORDA OR DIAMETRO CORDA: 18 MM - MATERIALE: SILICONE 60SH RED RS 18,00 60 VMQ SI604101 (MESCOLA 60 VMQ SI604101)
Round cords and round cord rings from the Dichtomatik brand achieve their sealing effect from the deformation of the cross section after installation and compression into the installation space As static seals, they are superbly suited for tube fittings and cap seals in container construction.
Punti di forza
•Media pressure strengthens the sealing function in the operational state
Round cords can be individually joined into round cord rings in
The desired dimensions at the point of use
In the case of round cord rings: a high degree of flexibility thanks
To customized dimensions
The material VMQ 60 is suited to food contact
Round cords can be individually joined into round cord rings in
The desired dimensions at the point of use
In the case of round cord rings: a high degree of flexibility thanks
To customized dimensions
The material VMQ 60 is suited to food contact
Informazioni tecniche
Attributi
| Durezza Shore A | 60 Shore |
|---|---|
| Materiale | vmq |
| Codice doganale | 39169090 |
Mostra UNSPSC / ECL@SS
€ 30,39 IVA esclusa
/ Metro
€ 37,07 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione
