Cuscinetto radiale a sfere FAG 608-2Z-C3, Diametro esterno: 22 mm | Larghezza: 7 mm | Diametro interno: 8 mm
Cuscinetto a sfere
Vedi informazioni tecnicheRiferimenti
FAG:608-2Z-C3
Rubix:160000000373455
Produttore:0383906630030
EAN:4012801202206


Riepilogo info tecniche
| Diametro interno | 8 mm |
|---|---|
| Diametro esterno | 22 mm |
| Larghezza | 7 mm |
Dettagli del prodotto : 0383906630030-CUSCINETTO RIGIDO A SFERE 608-2Z-C3
Deep groove ball bearings are of simple design, versatile, robust in operation and easy to maintain. Due to their design they offer low frictional torque making them suitable for high speeds and are able to accommodate radial and axial loads in both directions. They are available in single and double row designs.
Brand Information
FAG is a renowned brand in the Bearing Industry, known for expertise and high quality products. The brand is committed to providing reliable and durable products that meet the needs of a wide range of industries and applications.
Brand Information
FAG is a renowned brand in the Bearing Industry, known for expertise and high quality products. The brand is committed to providing reliable and durable products that meet the needs of a wide range of industries and applications.
Cuscinetti radiali rigidi a sfere 60..-2Z, a una corona, scudi, gabbia in lamiera d'acciaio
Punti di forza
Elevata capacità di carico, possibilità di alta velocità di rotazione.
Applicazioni
Electric Motors
Domestic Appliances
Automotive Ancillary Equipment
Small Pumps and Compressors
Small Gearboxes
Domestic Appliances
Automotive Ancillary Equipment
Small Pumps and Compressors
Small Gearboxes
Informazioni tecniche
Attributi
| Dimensioni logistiche (Prof. x Largh. x Alt.) | 7x22x22 mm |
|---|---|
| Peso | 12 g |
| Diametro interno | 8 mm |
| Diametro esterno | 22 mm |
| Larghezza | 7 mm |
| Guarnizione | due scudi metallici |
| Gioco dei cuscinetti | c3 |
| Serie | 60..-2z |
| Regime di riferimento | 31500 rpm |
| Regime limite | 40000 rpm |
| Carico statico di base, radiale - C0r | 1368 N |
| Carico dinamico di base, radiale - Cr | 3297 N |
| Codice doganale | 84821010 |
Mostra UNSPSC / ECL@SS
- Esaurito