DIRECT OPERATED SOLENOID VALVE SERIES 190 190 VALVE SUBBASE MOUNTED CNOMO-AFNOR SIZE 30 CONNECTION 3 19000017--D2
Direct
Vedi informazioni tecnicheVedi documentiRiferimenti
Asco:19000017--D2
Rubix:999200520040057
Produttore:19000017.24/DC
EAN:3661475002608
Documenti
Dettagli del prodotto : DIRECT OPERATED SOLENOID VALVE SERIES 190 190 VALVE SUBBASE MOUNTED CNOMO-AFNOR SIZE 30 CONNECTION 3 19000017--D2
Punti di forza
•CNOMO pad-mount version for valve piloting applications
Compact size and low weight for easy installation on single or joinable subbases
AC/DC interchangeability of the solenoid operator without any need for disassembly of the valve
Version with M12 connection with visual indication and peak voltage suppression conforming to “UL” standards
Flexible installation on joinable subbases
Manual operator as standard
The solenoid valves satisfy all relevant EU directives
Compact size and low weight for easy installation on single or joinable subbases
AC/DC interchangeability of the solenoid operator without any need for disassembly of the valve
Version with M12 connection with visual indication and peak voltage suppression conforming to “UL” standards
Flexible installation on joinable subbases
Manual operator as standard
The solenoid valves satisfy all relevant EU directives
Applicazioni
Valve Piloting
Informazioni tecniche
Attributi
| Tipologia | valvola a solenoide |
|---|
Mostra UNSPSC / ECL@SS
€ 95,30 IVA esclusa
/ Unità
€ 116,27 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione