Riferimenti
SMC:ZM131HF-A5LZ-M21L-Q
Rubix:999220429027579
Produttore:00211966
EAN:3618036480870
Dettagli del prodotto : 00211966-EIETTORE ZM131HF-A5LZ-M21L-Q
The ZM series is an all-in-one vacuum generator, complete with internal suction filter, exhaust silencer, supply and break valve, and vacuum switch. Its dual-stage nozzle design increases suction flow by 40% over single-stage generators, yet its compact size makes it suitable for many different applications. ZM series generators also boast a strong vacuum break pressure for quick cycle times. Available in stand-alone or manifold configurations.
Eiettore per vuoto SMC ZM series all-in-one con filtro interno, silenziatore di scarico e valvole integrate, completo di vacuum switch. Ugello a doppio stadio: +40% flusso.
Punti di forza
•Vacuum ejector with valve and switch (metric)
Nozzle diameters: . 5mm, . 7mm, 1mm, 1. 3mm and 1. 5mm
Body styles with or without valve
Various lead wire and connector options
Various vacuum switch models
Various vacuum switch electrical entry options
Nozzle diameters: . 5mm, . 7mm, 1mm, 1. 3mm and 1. 5mm
Body styles with or without valve
Various lead wire and connector options
Various vacuum switch models
Various vacuum switch electrical entry options
Informazioni tecniche
Attributi
| Tipologia | eiettore |
|---|
Mostra UNSPSC / ECL@SS
- Accedi/registrati per visualizzare i tempi di spedizione
