ETICHETTA FORME PREFUSTELLATE TOUGHSTRIPE (L, T, +, IMPRONTE E MOLTO ALTRO) 104402 TS-DIA89-514-BL-RL
Etichetta
Vedi informazioni tecnicheVedi documentiRiferimenti
Brady:104402
Rubix:999260312023386
Produttore:104402
EAN:0754473161804





Documenti
Dettagli del prodotto : ETICHETTA FORME PREFUSTELLATE TOUGHSTRIPE (L, T, +, IMPRONTE E MOLTO ALTRO) 104402 TS-DIA89-514-BL-RL
Extremely durable ToughStripe® die-cut floor marking shapes are made of rugged polyester with ultra-aggressive adhesive and hold up against forklift traffic.
Etichetta ToughStripe Brady 104402 in tinta blu, con punti/dots preformati a forma di cerchio (diametro 88,9 mm). Adesivo permanente in gomma e materiale in poliestere per marcatura pavimenti.
Punti di forza
•Visible floor-marking improves safety and organization in almost any industrial environment
High-gloss surface shines like new paint and withstands forklift traffic without tearing or lifting
Ideal for marking corners of work cells and storage locations
Can be easily applied by one person working alone
High-gloss surface shines like new paint and withstands forklift traffic without tearing or lifting
Ideal for marking corners of work cells and storage locations
Can be easily applied by one person working alone
Applicazioni
Floor Marking
Informazioni tecniche
Attributi
| Colore | blu |
|---|---|
| Larghezza | 88,9 mm |
| Spessore | 0,2 mm |
| Materiale | poliestere con sovrarivestimento in poliestere (polyester with polyester overlaminate) |
Mostra UNSPSC / ECL@SS
€ 185,41 IVA esclusa
/ Rotoli
€ 226,20 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione
