SOFT FINE - DA P240 A P320 SPUGNA SANDING BLOCKIMBALLO IND.LE 4 LATI ABRASIVI - P.N. 68022 100X68X26 7000060136
Flag
Vedi informazioni tecnicheRiferimenti
3M:7000060136
Rubix:999190300024156
Produttore:7000060136
Dettagli del prodotto : SOFT FINE - DA P240 A P320 SPUGNA SANDING BLOCKIMBALLO IND.LE 4 LATI ABRASIVI - P.N. 68022 100X68X26 7000060136
Use these Post-it® Flags to mark important information in a textbook or document. Colourful Post-it® Flags are easy to see, with space to write notes or headings. Post-it® Flags stick securely and remove cleanly. 50 bright green Post-it® Flags per dispenser with hold down label. Post-it® Flags in Bright Green and 1 in wide size are great to use to mark pages for copying. They are great for almost any document. Dispenser can be used as a stand alone or in a sleek desktop organizer. Contains 50/dispenser and 1 dispenser/pack
Punti di forza
•Ideal for marking and highlighting important points in a textbook or document
Your work runs smoother when papers are flagged and easy to find
Easily call-out or colour-code important information
Sticks securely, removes cleanly
Dispenser always keeps flags within reach
Can be written on to keep track of research
Use to mark pages for copying
Keeps notes and papers organized
Your work runs smoother when papers are flagged and easy to find
Easily call-out or colour-code important information
Sticks securely, removes cleanly
Dispenser always keeps flags within reach
Can be written on to keep track of research
Use to mark pages for copying
Keeps notes and papers organized
Applicazioni
Marking;Highlighting
Informazioni tecniche
Attributi
| Dimensioni logistiche (Prof. x Largh. x Alt.) | 100x68x26 mm |
|---|---|
| Imballaggio (Prof. x Largh. x Alt.) | 290x210x380 mm |
| Peso imballaggio | 2324 g |
Mostra UNSPSC / ECL@SS
€ 0,82 IVA esclusa
/ Unità
€ 1,00 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione
