Riferimenti
HPMT:836 2000 100
Rubix:999180200107448

Riepilogo info tecniche
| Diametro | 20 mm |
|---|---|
| Tipo di stelo | cilindrico |
| Diametro stelo | 20 mm |
Documenti
Dettagli del prodotto : FRESA SE30 MULTIUSO 90 GRADI 836 2000 100
The applications are for general machining with flexibility, speed and cost-efficiency. The SE30 is made for materials up to 30 HRC. Includes different size of end mills such as standard, long and extra-long end mills. Multi-purpose end mills consisting of 60, 90, & 120 degrees point angle end mills.
Fresa HPMT SE30 multiuso con punta 90° e 2 taglienti. Diametro Ø20 mm, profondità di lavorazione 38 mm e lunghezza totale 100 mm.
Punti di forza
•Gash Land Design - significantly improves strength & provides high chip resistance
Eccentric Grinding - Optimum eccentric grinding to avoid rubbing while maintaining maximum cutting tool strength
Cutting Edge Preparation - Enhances tool life by having less material adhere to the cutting edge. Also provides stable machining
Superior Coating - To reduce friction and increase hardness with higher abrasive wear & thermal resistance. Also gives smooth chip evacuation
Eccentric Grinding - Optimum eccentric grinding to avoid rubbing while maintaining maximum cutting tool strength
Cutting Edge Preparation - Enhances tool life by having less material adhere to the cutting edge. Also provides stable machining
Superior Coating - To reduce friction and increase hardness with higher abrasive wear & thermal resistance. Also gives smooth chip evacuation
Applicazioni
V-Groove;Chamfer;Drilling;Centering- Spotting;Side Milling and Chamfer;General Machining
Informazioni tecniche
Attributi
| Diametro | 20 mm |
|---|---|
| Tipo di stelo | cilindrico |
| Diametro stelo | 20 mm |
| Numero di denti | 2 |
| Profondità di lavorazione | 38 mm |
| Lunghezza totale | 100 mm |
| Materiale del corpo | carburo |
| Materiale da taglio | carburo |
| Tipologia | multiuso |
| Lunghezza utile | 38 mm |
| Angolo di taglio | 90 ° |
Mostra UNSPSC / ECL@SS
€ 296,84 IVA esclusa
/ Unità
€ 362,14 IVA inclusa
- Disponibile: spedito entro 24 ore