Riferimenti
Bahco:3150-12-XT9-HP
Rubix:160000001330736
EAN:7311518181406

Documenti
Dettagli del prodotto : GATTUCCIO 3150-12-XT9-HP
Professional ergonomic scrub saw with tapered saw blade for sawing curves, holes and cut-outs in wood, laminate and plastics. Unique XT-toothing and Hard Point toothing remains sharp longer. Thicker saw blade results in a finer finished, straight cut and saws more stable and comfortable. Special coating: low saw resistance, corrosion-resistant. Comfortable two-component handle, extra shock-absorbing anti-slip surface, is attached with three screws. With reusable tooth protector.
Informazioni tecniche
Attributi
| Peso | 150 g |
|---|---|
| Lunghezza | 300 mm |
| Tipologia | sega a traforo |
| Denti | 10 mm |
| Diametro della lama | 1,03 mm |
| Codice doganale | 82021000 |
Mostra UNSPSC / ECL@SS
€ 30,08 IVA esclusa
/ Unità
€ 36,70 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione
