Riferimenti
Rollon:CEX30-80-2RS
Rubix:160000000393406
Produttore:CEX30080X0RA
Dettagli del prodotto : CURSORE XRAIL CEX30-80-2RS
Guida lineare a rulli altamente autoallineante
Punti di forza
•3 Sizes available for the U-slide: 20 / 30 / 45
To be reserved for applications with moderate working rates, manual type, without shocks.
Adjustable slider preload. Rail junction not recommended
Suitable for motion accuracies of the order of mm
Maximum speed: 1. 5 m/s. Max. acceleration: 2 m/s²
To be reserved for applications with moderate working rates, manual type, without shocks.
Adjustable slider preload. Rail junction not recommended
Suitable for motion accuracies of the order of mm
Maximum speed: 1. 5 m/s. Max. acceleration: 2 m/s²
Informazioni tecniche
Attributi
| Tipologia | cex |
|---|
Mostra UNSPSC / ECL@SS
€ 77,40 IVA esclusa
/ Unità
€ 94,43 IVA inclusa
- Disponibile: spedito entro 24 ore