Riferimenti
Stanley:1-51-037
Rubix:999240812001598
EAN:3253561510373

Documenti
Dettagli del prodotto : ARTICOLO 1-51-037
Ergonomic handle for maximum leverage.
Punti di forza
•STANLEY® Latthammers derived from Germany are a ideal hammer of choice for carpenters & roofers. The square face design allows the user to nail closers to inside corners
Chrome plated tubular handle and moulded anatomical handle
Magnetic Nail Start feature for extended reach for one-handed nailing
Nail pulling shape and nail positioning holder
Single point to fix the hammer in the woodwork and to release the hands
Milled Face
Chrome plated tubular handle and moulded anatomical handle
Magnetic Nail Start feature for extended reach for one-handed nailing
Nail pulling shape and nail positioning holder
Single point to fix the hammer in the woodwork and to release the hands
Milled Face
Applicazioni
Carpenters and Roofers
Informazioni tecniche
Attributi
| Imballaggio (Prof. x Largh. x Alt.) | 45x185x340 mm |
|---|---|
| Peso imballaggio | 850 g |
| Tipologia | tira chiodi |
| Lunghezza | 325 mm |
| Peso | 600 g |
| Forma | piatto |
Mostra UNSPSC / ECL@SS
- Accedi/registrati per visualizzare i tempi di spedizione