Riferimenti
Parker:30682-8-8B
Rubix:999200100086230
Produttore:30682-8-8B


Riepilogo info tecniche
| Materiale | ottone |
|---|---|
| Tipologia | connessione girevole femminile |
| Diametro esterno del tubo | 12,7 mm |
Documenti
Dettagli del prodotto : DKJ DN12 H 30682-8-8B
Parker No-Skive 82 Series "Push-Lok®" Fittings are push-on, barb-style field-attachable hydraulic fittings that allow users to quickly and easily make hose assemblies right on the job site without special tools. When coupled with Parker’s No-Skive hoses, 82 series fittings deliver convenience and shorter assembly times, as no clamp is required. Reusable 82 Series fittings feature a one-piece construction for reduced complexity and less chance of leakage. Compatible with the Push-Lok family of multipurpose hoses, 82 series fittings can be used with high temperature, dry air, hot water, fire-resistant, and higher pressure hoses. Offered in a wide range of end configurations and in sizes ranging from ¼” to 1”, 82 Series fittings are available in brass or steel with zinc dichromate plating. Applications include pneumatics, petroleum-base fluids, antifreeze, diesel, and phosphate ester.
Markets:
• Construction
• Utility Equipment
• Machine Tool
• Ground Support Equipment
• Industrial
• Automotive
Features/Benefits:
• Can be assembled in field with wrenches
• Imperial HEX
• Wide range of end configurations
• One piece reduces complexity and leakage path
• No-Skive technology offers easy, efficient, and safe production processes
Applications:
• Petroleum base hydraulic fluids and lubricating oils
• Pneumatic
• Antifreeze solutions
• Diesel fuels
• Phosphate ester
• Dry air and water
Compatible Hoses:
• 801
• 804
• 821
• 821FR
• 836
Markets:
• Construction
• Utility Equipment
• Machine Tool
• Ground Support Equipment
• Industrial
• Automotive
Features/Benefits:
• Can be assembled in field with wrenches
• Imperial HEX
• Wide range of end configurations
• One piece reduces complexity and leakage path
• No-Skive technology offers easy, efficient, and safe production processes
Applications:
• Petroleum base hydraulic fluids and lubricating oils
• Pneumatic
• Antifreeze solutions
• Diesel fuels
• Phosphate ester
• Dry air and water
Compatible Hoses:
• 801
• 804
• 821
• 821FR
• 836
Dimensione connessione: filettatura 3/4"-16 pollici
Divisione: Divisione prodotti per tubi flessibili
Tipo di esagono: Pollici
Identità del tubo (dimensione): -8
Diametro interno del tubo: -8 (dimensione), 1/2, 12,7
Materiali di costruzione: Ottone
Connessione porta: 1/2"
Dimensione attacco: 1/2
Stile prodotto: Femmina JIC 37° - girevole
Forma: Dritto
Divisione: Divisione prodotti per tubi flessibili
Tipo di esagono: Pollici
Identità del tubo (dimensione): -8
Diametro interno del tubo: -8 (dimensione), 1/2, 12,7
Materiali di costruzione: Ottone
Connessione porta: 1/2"
Dimensione attacco: 1/2
Stile prodotto: Femmina JIC 37° - girevole
Forma: Dritto
Informazioni tecniche
Attributi
| Materiale | ottone |
|---|---|
| Tipologia | connessione girevole femminile |
| Diametro esterno del tubo | 12,7 mm |
| Connessione 1 | jic 37° (żeńska obrotowa) 3/4x16 '' |
| Connessione 2 | -8 (1/2') |
| Pressione | 24 bar |
| Codice doganale | 74199990 |
Mostra UNSPSC / ECL@SS
€ 29,76 IVA esclusa
/ Unità
€ 36,31 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione