00023434-ARTICOLO SY3000-38-2A-Q

INDIVISUAL SUP SPACER ASSY

Vedi informazioni tecniche

Riferimenti

SMC:SY3000-38-2A-Q
Rubix:999221025032183
Produttore:00023434
EAN:3618036196313
00023434-ARTICOLO SY3000-38-2A-Q

Dettagli del prodotto : 00023434-ARTICOLO SY3000-38-2A-Q


The unique design of the SX series combines two sets of solenoids (when using a double 5/2 or 5/3 coil) on the same side of the valve, with opposing ports, allowing for a greater reduction in footprint and simplified access to wiring. The SX valve series is available with numerous sub-base options which allow for easier installation and improved operation.

Informazioni tecniche


Attributi
13,16 IVA esclusa
/ Unità
16,06 IVA inclusa
  • Accedi/registrati per visualizzare i tempi di spedizione