SOPPORTO UCF 320

Insert Bearing Flanged Unit

Vedi informazioni tecnicheVedi documenti
Riferimenti
SKF:UCF 320
Rubix:999201211001319
Produttore:UCF 320
SOPPORTO UCF 320
brand logo
Riepilogo info tecniche
Diametro interno100 mm
Larghezza108 mm
Interasse del fissaggio242 mm
Vedi tutti gli attributi tecnici
Documenti

Dettagli del prodotto : SOPPORTO UCF 320


These square flanged ball bearing units are compliant with Japanese Industrial Standards (JIS). They consist of an insert bearing, with an extended inner ring and set screw locking, and are suitable for applications where the direction of rotation is constant or alternating. The bearing is mounted in a cast iron housing, which can be bolted to a machine wall or frame. Ball bearing units can accommodate moderate initial misalignment, but normally do not permit axial displacement.

Punti di forza

•Resist high levels of contamination
Designed for high temperatures and speeds
Accommodate relatively heavy loads
Cost-effective

Informazioni tecniche


Attributi
Diametro interno100 mm
Larghezza108 mm
Interasse del fissaggio242 mm
Lunghezza312 mm
Serieucf
Larghezza totale del cuscinetto125 mm
Diametro dei fori di fissaggio38 mm
Numero di fori4
Diametro esterno135,5 mm
Peso29,8 kg
Mostra UNSPSC / ECL@SS
  • Disponibile: spedito entro 24 ore