Riferimenti
Pferd Tools:12501094
Rubix:160000000708136
EAN:4007220384077



Dettagli del prodotto : 12501094-LIMA DI PRECISIONE 2401 180 MM H2
LIMA AGO PIATTA
Punti di forza
The PFERD needle files are particularly suitable for the machining of very small surfaces, openings, geometries, profiles and radiuses. Because of their wrought tang, they can be used with or without a handle. PFERD Precision files meet the most stringent requirements of shape accuracy, cutting efficiency and durability. Precision files are smaller, more manageable than shop files and their geometry is more precise. They are used in the construction of templates, devices and tools, in particular in the manufacture of punching tools, forming, forging, stamping of series articles etc. Precision files are also suitable for installation work and for the construction of complex apparatus and machines that require maximum accuracy. The section of all precision files is measured in the no-cut area.
Informazioni tecniche
Attributi
| Forma | piatto |
|---|---|
| Lunghezza | 180 mm |
| Sezione | 6,0 x 1,3 mm |
Mostra UNSPSC / ECL@SS
€ 7,82 IVA esclusa
/ Unità
€ 9,54 IVA inclusa
- Disponibile: spedito entro 24 ore
