10837101125-CARICA AZOTO Â 90 BAR EHV 20-330/90-A25GC-200
Parker Hannifin ACCUMULATORI OLEODINAMICI A SACCA
Vedi informazioni tecnicheVedi documentiRiferimenti
Parker:10837101125
Rubix:999190800323042
Produttore:10837101125


Riepilogo info tecniche
| Capacità del serbatoio | 17,8 l |
|---|---|
| Pressione massima di esercizio | 330 bar |
| Materiale del corpo | acciaio |
Documenti
Dettagli del prodotto : 10837101125-CARICA AZOTO Â 90 BAR EHV 20-330/90-A25GC-200
The EHV bladder accumulator offers a reliable and efficient solution for storing energy under pressure. Utilizing comprehensive tools and resources including an applications database, CAD/CAM, finite element analysis, reliability studies and simulation we have optimized the design and performance of the accumulator. Parker Olaer bladder accumulators are suitable for use in more than 35 countries (all hydraulic accumulators for Europe are CE marked) and they can meet an extensive range of international and industry approvals.
ACCUMULATORE OLEODINAMICO A SACCA Volume:20 lt Tipo:EHV Pressione Massima:330 bar
Punti di forza
•Extensive range of international and industry approvals (PED 2014/68/EU, EN 14359, ATEX, ASME VIII div 1, SELO, CRN, AS1210, NR13, CUTR, DNV, BV Marine, ABS and GL)
Rigorous product testing and continuous product development
Large selection of materials and fittings to suit every hydraulic system
Parker Olaer offers a wealth of product knowledge and experience thus enabling us to provide first class technical support and customer service
Rigorous product testing and continuous product development
Large selection of materials and fittings to suit every hydraulic system
Parker Olaer offers a wealth of product knowledge and experience thus enabling us to provide first class technical support and customer service
Applicazioni
Ship Cranes;Wind Turbines;Plastic Presses;Tooling Machines;Construction/Mobile Vehicles;Machine Tools
Informazioni tecniche
Attributi
| Capacità del serbatoio | 17,8 l |
|---|---|
| Pressione massima di esercizio | 330 bar |
| Materiale del corpo | acciaio |
| Tipologia | ehv |
Mostra UNSPSC / ECL@SS
€ 3776,44 IVA esclusa
/ Unità
€ 4607,26 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione