801PLUS-4-BLU-RL 801PLUS-4-BLU-RL
Parker Hannifin Parker 801PLUS 4
Vedi informazioni tecnicheVedi documentiRiferimenti
Parker:801PLUS-4-BLU-RL
Rubix:999200100087370
Produttore:801PLUS-4-BLU-RL


Riepilogo info tecniche
| Diametro interno | 6,4 mm |
|---|---|
| Pressione massima di esercizio | 24 bar |
| Materiale | gomma |
Documenti
Dettagli del prodotto : 801PLUS-4-BLU-RL 801PLUS-4-BLU-RL
Parker's Push-Lok 801PLUS is a very flexible all-rounder with Nitrile (NBR) inner tube and a working pressure of up to 2.4 MPa, available in six different colors and compatible with Push-Lok fittings in series 82 in steel, stainless steel and brass.
Blue
Punti di forza
• Matched hose and fitting system guarantees an approved and safe combination and the highest quality and safety, combined with the longest service life of the final product to the end-users.
• The high performance synthetic rubber hose cover is available in different colors. 801PLUS is very flexible and therefore ideal for a variety of applications where high flexibility is required.
• 801PLUS has the fullest range of color-coding to benefit your operations.
• The Parker low pressure Push-Lok hose range is compatible with Push-Lok fittings in steel, stainless steel and brass
Applicazioni
• All markets with low-pressure applications
• Paper and pulp: Water/Air-Applications
Informazioni tecniche
Attributi
| Diametro interno | 6,4 mm |
|---|---|
| Pressione massima di esercizio | 24 bar |
| Materiale | gomma |
| Raggio di curvatura | 65 mm |
Mostra UNSPSC / ECL@SS
€ 26,27 IVA esclusa
/ Metro
€ 32,05 IVA inclusa
- Accedi/registrati per visualizzare i tempi di spedizione